
Sanding Belt, 37" W, 60" L, Coated, Ceramic, 80 Grit, Not Applicable, Predator, Yellow
Mfr # 71-370060006
Zoro # G0737040
product price:Â $137.99
/ea
Sold in multiples of 5 for $689.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37"
Length
60"
Abrasive Material
Ceramic
Series
Predator
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
71-370060006
Zoro #
G0737040
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
37"
Length
60"
Overall Length
60 in
Overall Width
37 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Bond Type
Resin
Coating Coverage
Closed
Flexibility Type
Single
Resistance Properties
Water
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator, Grade Not Applicable, Overall Length 60 in, Overall Width 37 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Flexibility Type Single, Bond Type Resin, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.