Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium/Fine Pull Saw, 10 In, 14TPI

  • Mfr # 56920

  • Zoro # G0737213


product price: $30.39
/ea

Key Features

Hand Saw Application
Wood
Length
17 in
Blade Length
10 1/2 in
Teeth per Inch
14
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56920
Zoro #
G0737213
UPC #
051218569209
Country of Origin
Japan

Dimensions

Length
17 in
Blade Length
10 1/2 in
Manufacturers Warranty Length
Limited Lifetime
Blade Thickness
0.024 in
Overall Length
17 1/2 in

Details

Hand Saw Application
Wood
Item
Pull Saw
Teeth per Inch
14
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Function
Cuts 2x4s, Plywood and Particle Board
Features
Bear Saw Blades Plated For Rust Resistance, Blade Locks Securely In Handle, From Rough Cuts To Fine Woodworking, Interchangeable Blade Styles Match Any Task, Specially Ground, Tri-Edge Teeth Are Impulse Hardened To Retain Their Sharpness, Yet Saw Can Be Q
Handle Design
Interchangeable Pistol Grip
Characteristics
Induction Hardened Tri-Edged Teeth, Thin Flexible Blade
Tether Style
Tether Capable
Hand Saw Product Type
Utility Saw
Handle Style
Curved
Replaceable Blade
Yes
Material Application
Particle Board, Plywood
Non-Sparking
No

Description

With the Vaughan 56920 Medium/Fine Pull Saw, you will be able to cut through 2x4s, plywood and particle board with ease. The thin flexible blade of this pull saw makes it easy to get into tight spaces. The spring steel blade has a length of 10 in., while the overall length is 17 in. It features induction hardened tri-edged teeth for a clean cut every time. This hand saw has an interchangeable pistol grip handle for added comfort and control. With its versatility and durability, the Vaughan 56920 Medium/Fine Pull Saw is a must have tool that will prove useful on any job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.