8-1/2" x 11" Clipboard 1", Yellow

  • Mfr # 21605

  • Zoro # G0737597


product price:  $5.85
/ea

Key Features

Sheet Size
8-1/2" x 11"
Clip Capacity
1 in
Color
Yellow
Width
9"
Height
13-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21605
Zoro #
G0737597
UPC #
044357216059
Country of Origin
China

Dimensions

Sheet Size
8-1/2" x 11"
Width
9"
Height
13-1/4"
File Size - Clipboard
Letter
File Size
Letter
Sheet Size - Clipboards
8-1/2 in x 11 in
Depth
1-3/4"
Overall Height
13 1/4 in
Overall Width
9 in
Paper Size
Letter
For Document Width
8 1/2 in
For Document Length
11 in

Details

Item
Clipboard
Clip Capacity
1 in
Color
Yellow
Material
Plastic
Storage Capacity
1"
Color Family - Clipboard
Yellow
Clipboard - Item
Clipboard
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Specific Material
Plastic
Clip Type
High Capacity
Basic Material - Clipboards
Plastic
Features
50% Post-Consumer Waste, Inch and Metric Ruler Edge
Basic Material
Plastic
Mounting Style
Hang Up By Using Hang Hole
Product Type
Clipboard

Description

Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Yellow, Color Yellow, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Plastic, Width 8 7/8 in, Height 13 1/4 in, Sheet Size 8-1/2 in x 11 in, Features 50 Percent Post-Consumer Waste, Inch and Metric Ruler Edge, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.