Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic Radiator Repair Sealant, 5.5 oz. C105

Radiator Repair Sealant, 5.5 oz. (Discontinued)

  • Mfr # C105
  • Zoro # G0738394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C105
Zoro #
G0738394
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4 oz
Container Size
5.5 oz.

Details

Item
Radiator Repair Sealant
Color
Green
Sub-Category
Leak Stoppers
Appearance
Opaque
Container Type
Plastic Jug

Description

Radiator Repair Sealant, Container Type Plastic Jug, Color Green, Standards -, Specific Gravity -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.