Air Regulator, 3/4 In NPT, 440 cfm, 300 psi

  • Mfr # 4ZM09

  • Zoro # G0738683


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Overall Height - Regulators
7.09 in
Max. Inlet Pressure - Regulators
300 psi
Max. Flow - Regulators
450 cfm
Adjustment Range (Regulators)
5 to 125 psi
Max. Temp. (Regulators)
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZM09
Zoro #
G0738683
UPC #
190735632154
Country of Origin
China

Dimensions

Overall Height - Regulators
7.09 in
Overall Width - Regulators
4.25 in
Overall Width (Regulators)
4.25"
Pipe Size (Regulators)
3/4"
Overall Height (Regulators)
7.09"
Pipe Size - Regulators
3/4 in
Overall Width
4 1/4 in
Overall Height
7 1/16 in
Height
7.26"
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in
Pressure Gauge Port Size
1/4 in

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Max. Flow - Regulators
450 cfm
Adjustment Range (Regulators)
5 to 125 psi
Max. Temp. (Regulators)
175 Degrees F
Adjustment Range - Regulators
5 to 125 psi
Max. Flow (Regulators)
450 cfm
Gauge Port
1/4 in NPT
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Adjustment Knob
Nonrising
Max. Inlet Pressure (Regulators)
300 psi
Body Material
Aluminum
Max. Temp. - Regulators
175 Degrees F
Valve Design
Balanced
Series
Heavy Duty
Type
Modular
Air Outlet Type
NPT
Air Inlet Gender
Female
Maximum Operating Pressure
300 psi
Maximum Flow Rate
450 cfm
Adjustment Mechanism
Nonrising
Maximum Operating Temperature
175 Degrees F
Air Inlet Type
NPT
Pressure Gauge Port Type
NPT
Pressure Gauge Included
No
Air Outlet Gender
Female
Minimum Regulated Pressure
5 psi
Maximum Regulated Pressure
125 psi

Description

Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 450 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 4 1/4 in, Series Heavy Duty, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.