Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nylatron Nsm Gray Cast Nylon Sheet Stock 24 in L x 24 in W x 0.625 in Thick 2XPL2

Gray Cast Nylon Sheet Stock 24 in L x 24 in W x 0.625 in Thick (Discontinued)

  • Mfr # 2XPL2
  • Zoro # G0739487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPL2
Zoro #
G0739487
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.625 in
Plastic Width
24 in
Plastic Length
24 in
Length Tolerance
+0.125 in/-0.000 in
Width Tolerance
+0.125"/-0.000"

Details

Plastic Grouping
Sheet Stock
Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Gray
Plastic Properties
Oil Resistant, Wear Material
Max. Temp. (F)
200
Min. Temp. (F)
32
Color
Gray
Material Type
Solid Lubricant Filled
Tensile Strength
11,000 psi
Thickness Tolerance
+0.025"/-0.000"
Material Color Family
Gray
Operating Temp. Range
32 Degrees to 200 Degrees F

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.625 in, Plastic Width 24 in, Plastic Length 24 in, Plastic Color Gray, Max. Temp. (F) 200, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 in/-0.000 in, Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 11,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.