Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork ElectronicTimer, Prog, SPDT, 120V, 7Day DGS100

ElectronicTimer, Prog, SPDT, 120V, 7Day (Discontinued)

  • Mfr # DGS100
  • Zoro # G0739566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS100
Zoro #
G0739566
UPC #
-
Country of Origin
United States

Details

Item
Electronic Timer
Operation Mode
7 Days
Number of Channels
1
Contact Form
SPDT
Voltage
120VAC
Amps
20
HP @ 120V
1
HP @ 240V
2
Pulse Duration
1 to 99 sec.
NEMA Rating
3R
Number of Poles
1
Min. Time Setting
1 min.
Enclosure
Noryl I/O
Operating Temp.
-40 Degrees to 155 Degrees F
Standards
UL/CSA, Meets CA Title 24
Color
Tan
Max. Time Setting
7 Days
Description/Special Features
Locking Hasp
Number of Pulse Events
32
Max. On/Off Cycles
32

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 120VAC, Amps 20, HP @ 120V 1, HP @ 240V 2, Pulse Duration 1 to 99 sec., Enclosure Noryl I/O, Number of Poles 1, Min. Time Setting 1 min., Max. Time Setting 7 Days, NEMA Rating 3R, Color Tan, Operating Temp. -40 Degrees to 155 Degrees F, Description/Special Features Locking Hasp, Standards UL/CSA, Meets CA Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.