Rocker Lug, NHxMNPT, 2-1/2 Inx2 In
Mfr # 378-2062524
Zoro # G0739636
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Tightening Method
Rocker Lug
Fitting Connection Type
NPT x NH
Material
Aluminum
Compatible Pipe Size
2 in, 2 1/2 in
Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
378-2062524
Zoro #
G0739636
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
2 in, 2 1/2 in
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
2 in
Fitting Size
2 in x 2 1/2 in
Details
Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NPT x NH
Material
Aluminum
Fitting Material
Aluminum
Fitting Movement
Rigid
Thread Type
NPT x NH
Hose Fitting B Connection Type
NH
Hose Fitting A Connection Type
NPT
Fitting Shape
Straight
Finish/Coating
Hard Coated
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Description
Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Male x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 in x 2 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 2 in, 2 1/2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 2 1/2 in, Thread Type NPT x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.