This item is Discontinued.

Otc Slide Hammer Puller Set, 8-Way, 5 lb 1179

Slide Hammer Puller Set, 8-Way, 5 lb (Discontinued)

  • Mfr # 1179
  • Zoro # G0739724
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1179
Zoro #
G0739724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
24

Details

Item
Slide Hammer Puller Set
Type
8 Way
Hammer Weight
5.00 lb
Number of Jaws
2 or 3
Jaw Spread (In.)
1-1/4
Reach (In.)
3-1/2
Includes
Slide Hammer w/5-lb. Hammer, Rear Axle Pulling Attachment, 3-Way Cross Head, Cone 2-Way Cross Block, Puller Hook Attachment, Pulling Jaws (3) For Internal or External Pulling Jobs, Grip Wrench Adapter w/Single Lead, Dent Puller Attachment

Description

Slide Hammer Puller Set, Hammer Weight 5.00 lb, Includes Slide Hammer w/5-lb. Hammer, Rear Axle Pulling Attachment, 3-Way Cross Head, Cone 2-Way Cross Block, Puller Hook Attachment, Pulling Jaws (3) For Internal or External Pulling Jobs, Grip Wrench Adapter w/Single Lead, Dent Puller Attachment, Number of Jaws 2 or 3, Jaw Type -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.