Bolt, Brass, Brass, Positive/Negative

  • Mfr # 30300

  • Zoro # G0739934


product price:  $7.19
/ea

Key Features

For Use With
Side Mount Terminal Batteries
Color
Brass
Connection Material
Brass
Connection Type
Bolt
Stud Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30300
Zoro #
G0739934
UPC #
010054303002
Country of Origin
China

Dimensions

Stud Size
3/8"-16
Length
1 1/2 in

Details

Item
Bolt
For Use With
Side Mount Terminal Batteries
Color
Brass
Connection Material
Brass
Connection Type
Bolt
Connection
Bolt
Polarity
Negative, Positive
Features
0.400 in Long Battery Insert, 0.400 in Stud Length, 3/8 in - 16 in Coupler Thread, 5/8 in Hex, Replaces the Standard Bolt in the Battery Terminal with a Threaded Stud, Standard Type
Type
Standard Side Terminal Bolt and Nut
Material
Brass
Housing Material
Brass
Attachment Type
Side
Connector Type
Positive/Negative
Compatible Product Type
Side Mount Terminal Batteries

Description

Side Terminal Bolt, Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.