This item is Discontinued.

Everede Tool Indexable Countersink, 82 Deg, 3/4 In Dia IND-17-8-250

Indexable Countersink, 82 Deg, 3/4 In Dia (Discontinued)

  • Mfr # IND-17-8-250
  • Zoro # G0739995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IND-17-8-250
Zoro #
G0739995
UPC #
-
Country of Origin
Unknown

Dimensions

Body Dia. (In.)
3/4
Overall Length (In.)
2-1/2
Shank Dia. (In.)
1/2
Shank Length (In.)
1.5
Insert Thickness (In.)
3/32

Details

Includes
Insert Screw And Torx Key
Insert Shape
60 Deg Triangle
Inscribed Circle (In.)
1/4
Type
Straight Shank
Included Angle (Deg.)
82
Item
Indexable Countersink
Cutting Capacity (In.)
0.250 to 0.708
Lock
Screw
Number of Flutes
1
For Use With
2VMT1 Thru 2VMT4

Description

Indexable Countersink, Straight Shank, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) 0.250 to 0.708, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1.5, Thread Size -, Overall Length (In.) 2-1/2, Screw Lock, For Use With 2VMT1 Thru 2VMT4, 60 Deg Triangle Insert Shape, Inscribed Circle (In.) 1/4, Insert Thickness (In.) 3/32, Includes Insert Screw And Torx Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.