This item is Discontinued.

Square D Circuit Breaker, 200, 4 Pole, 10 kA HOM2200BB

Circuit Breaker, 200, 4 Pole, 10 kA (Discontinued)

  • Mfr # HOM2200BB
  • Zoro # G0740327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM2200BB
Zoro #
G0740327
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
100A/HOM

Details

Item
Circuit Breaker
Amps
200
Number of Poles
4
Circuit Breaker Type
Standard
Phase
1
Max. AIR Rating
10 kA
Terminal Connection
Lug
For Use With
Homeline Load Centers
Standards
UL, CSA
Voltage
120/240 VAC

Description

Circuit Breaker, Amps 200, Circuit Breaker Type Standard, Number of Poles 4, Phase 1, Max. AIR Rating 10 kA, For Use With Homeline Load Centers, Terminal Connection Lug, Frame Size 100A/HOM, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.