This item is Discontinued.

Milwaukee Tool 9" L x Metal Cutting Reciprocating Saw Blade 48-01-9713

9" L x Metal Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # 48-01-9713
  • Zoro # G0740695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-01-9713
Zoro #
G0740695
UPC #
-
Country of Origin
United States

Dimensions

Height
1"
Length
9"

Details

Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron
Shank
1/2"
Teeth per Inch
10

Description

Reciprocating Saw Blade, Teeth per Inch 10, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.