Micrometer Torque Wrench, 3/8Dr, CW

  • Mfr # 4DA95

  • Zoro # G0740801


product price:  $55.89
/ea

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
14 in
Includes
(1) Case
Accuracy
+/-4% CW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4DA95
Zoro #
G0740801
UPC #
190735847909
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
14 in
Overall Width
1 3/8 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW
Handle
JISG3132 (SPH-T1)
Material
Alloy Steel
Handle Type
Kurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME
Number of Geared Teeth
24
Primary Scale Increments
0.5 ft-lb
Calibration Certificate Included
No
Primary Scale Range
10 ft-lb to 80 ft-lb
Secondary Scale Range
13.6 N-m to 108.5 N-m
Meets/Exceeds
ANSI B107.4
Visual/Audible Indicators
Audible Click
Tether Capable
Tether Capable
Teeth
24
Secondary Scale Increments
0.6 N-m
Min. Arc Swing
15.5 Degrees
Weight
2.35 lb
Tether Style
Tether Capable
Counterclockwise Accuracy
+/- 4%
Secondary Scale Maximum Torque
108.5 N-m
Clockwise Accuracy
+/- 4%
Head Movement
Adjustable
Corrosion Resistant
No
Torque Adjustability
Adjustable
Torque Setting
Adjustable
Torque Limiting Mechanism
Click-Type
Secondary Scale Minimum Torque
13.6 N-m
Finish
Chrome
Torque Range
10 ft-lb to 80 ft-lb
Insulated
No
Nonsparking
No
Extended Data Testing
Yes, ASME B 107.300
Handle Color
Black
Primary Scale Maximum Torque
80 ft-lb
Torque Increments
0.5 ft-lb, 0.6 N-m
Dual Scale
Yes
Primary Scale Minimum Torque
10 ft-lb

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 10 ft-lb to 80 ft-lb, Torque Increments 0.5 ft-lb, 0.6 N-m, Primary Scale Minimum Torque 10 ft-lb, Primary Scale Maximum Torque 80 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.