Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky Flags, Assorted, 1/2 x 1-3/4 In, PK4 683-4AB

Sticky Flags, Assorted, 1/2 x 1-3/4 In, PK4 (Discontinued)

  • Mfr # 683-4AB
  • Zoro # G0741133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
683-4AB
Zoro #
G0741133
UPC #
00021200503498
Country of Origin
United States

Dimensions

Size
1/2 x 1 3/4 in

Details

Item
Sticky Flags
Color
Assorted
Number of Sheets
(1) 35 Yellow, (1) 35 Purple, (1) 35 Pink, (1) 35 Light Blue

Description

Sticky Flags, 1/2 x 1 3/4 in, Color Assorted, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.