
Belt Sc Poly 37 X 60 36, 37" W, 60" L, Coated, Silicon Carbide, 36 Grit, Black
Mfr # 72281-06
Zoro # G0741170
product price:Â $112.99
/ea
Sold in multiples of 3 for $338.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37"
Length
60"
Abrasive Material
Silicon Carbide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72281-06
Zoro #
G0741170
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
37"
Length
60"
Details
Item
Belt Sc Poly 37 X 60 36
Abrasive Type
Coated
Grit
36
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester
Description
Belt Sc Poly 37 X 60 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.