Desiccant, Tyvek Packet, 0.83 cu ft, PK300 (Discontinued)
- Mfr # 0760-1450024
- Zoro # G0742104
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0760-1450024
Zoro #
G0742104
UPC #
-
Country of Origin
Unknown
Dimensions
Length
4-1/8"
Thickness
1/4"
Width
3"
Details
Package Type
Tyvek Packet
Item
Desiccant
Weight
29 lb.
Material
Bentonite Clay
Application
Containers, Boxes, Small Spaces
Absorbs
High Moisture
Color
White
Unit
1
Area Protected
0.83 cu. ft.
Standards
FDA, OSHA, MIL-D-3464E
Description
Desiccant, Area Protected 0.83 cu ft, Width 3 in, Length 4 1/8 in, Application Containers, Boxes, Small Spaces, Material Bentonite Clay, Color White, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.