Semi-Pneumatic Wheel, 8 in., 60 lb.

  • Mfr # 1NXA7

  • Zoro # G0742865


product price:  $12.89
/ea

Key Features

Wheel Width
1 3/4 in
Weight Capacity
60 lb
Load Rating Range
0 to 299 lb
For Axle Size
1/2 in
Hub Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NXA7
Zoro #
G0742865
UPC #
190735407455
Country of Origin
China

Dimensions

Wheel Width
1 3/4 in
For Axle Size
1/2 in
Hub Length
1 3/8 in
Fits Axle Dia.
1/2 in
Bore Dia.
1/2 in
Tire Rim Dia.
5 in
Tire Thickness
1 1/2 in
Wheel Diameter
8 in

Details

Weight Capacity
60 lb
Load Rating Range
0 to 299 lb
Hub Material
Steel
Tire Material
Rubber
Hub Position
Center Mount
Tread
Ribbed
Wheel Bearings
Ball
Tread Color
Black
Item
Semi-Pneumatic Wheel
Application
Lawn Mower and Equipment Tires
Hub Type
Symmetrical
Hub Color
Silver
Frame Finish
Powder Coated
Tire Sidewall No.
8x1.75
Caster Load Rating Range
Light-Duty
For Use With
Lawn Mower and Equipment Tires
Tire Rim Type
Standard
Non-Marking
No
Wheel Type
Semi-Pneumatic
Finish
Powder Coated

Description

Semi-Pneumatic Wheel, 60 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 1/2 in, 8x1.75, Standard Tire Rim Type, Center Mount Hub Position, 1 3/8 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.