Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish

  • Mfr # U20170.100.7200

  • Zoro # G0743041

CAD Available

product price:  $77.15
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U20170.100.7200
Zoro #
G0743041
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Overall Length
6 ft
Length
6 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNC
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Hot Dipped Galvanized
Meets/Exceeds
ASME B18.31.3
Temp. Range
Not Rated
Rockwell Hardness
B80-B90
Threaded Rod Finish
Hot Dipped Galvanized
End Type
Straight Cut
REACH Compliant
Yes
Dimensional Standards
ASME B18.31.3
Minimum Temperature
-58 Degrees F
Removable
No
Maximum Temperature
302 Degrees F
RoHS Compliant
Yes
Threaded Rod Thread Type
UNC
Thread Class
1A
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade A

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Hot-Dipped Galvanized, Thread Size 1 In.-8, Overall Length 6 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi, REACH Compliant Yes, Removable No, Resistance Properties Not Applicable, Rockwell Hardness B80-B90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.