This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, Black GFR8200HBKLA

GFCI Receptacle, 15A, 125VAC, 5-15R, Black (Discontinued)

  • Mfr # GFR8200HBKLA
  • Zoro # G0743276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR8200HBKLA
Zoro #
G0743276
UPC #
783585379678
Country of Origin
China

Details

Item
GFCI Receptacle
Amps
15A
Surge Suppression
No
Voltage
125VAC
Reset Type
Automatic
Outlet Type
Decorator
Weather Resistant
No
Color
Black
Application Environment
Heavy Use Hospital Grade
Number of Poles
2
Special Features
Ground Fault EOL Indicator
Wiring Method
Back and Side
NEMA Configuration
5-15R
Self-Testing
No
Tamper Resistant
No
HP
0.5
Standards
UL Listed, CSA Certified
Number of Wires
3
Mounting Type
Flush
Power Indicator
Yes
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.