1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E6BNA04

  • Zoro # G0744746


product price:  $5.19
/ea

Key Features

Pipe Size - Nominal
1/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E6BNA04
Zoro #
G0744746
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
2.5 in
Inside Dia.
3/16 in
Pipe Size
1/8"
Pipe Size (Nominal)
1/8"
Pipe Size (Fittings)
1/8"
Outside Dia.
3/8 in
Wall Thickness
0.087 in
Outside Diameter
3/8 in
Nominal Pipe Size
1/8 in
Inside Diameter
1/4 in
Overall Length
2 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Fittings Sub-Category
Nipples
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Item
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Thread Type
MNPT x MNPT
Max. Pressure
5099 psi @ 650 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
316 Stainless Steel
Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Fitting Compatibility
Schedule 80
Maximum Operating Pressure
5099 psi @ 650 Degrees F
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side B Connection Type
Threaded
Material
Stainless Steel
Side B Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
650 Degrees F
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Gravity Flow
No
Material Grade
316
Side B Gender
Male
Side A Gender
Male

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 5099 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 2 1/2 in, Schedule Schedule 80

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.