Window Frame Kit, H. 6 In, W. 27 In

  • Mfr # L-FRA100DKB-6x27

  • Zoro # G0745437


product price:  $98.55
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
27 in
Opening Width
6 in
Window Height
25 in
Includes
#8 x 1 3/4 in Phillips Head SMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-FRA100DKB-6x27
Zoro #
G0745437
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
27 in
Opening Width
6 in
Window Height
25 in
Window Width
4 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in

Details

Item
Door Window Frame Kit
Material
Steel
Includes
#8 x 1 3/4 in Phillips Head SMS
For Use With
Wood or Metal Doors
Finish
Dark Bronze
Standards
ANSI/UL 10B, IBC, NFPA 252, NFPA 80, UL ANSI/UL10C, UL CAN/ULC S104
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Glass Insert Included
No Glass Insert Included
Frame Finish
Powder Coated
Frame Color
Brown
Resistance Properties
Flame/Fire Resistant
Frame Material
Steel
Compatible with Manufacturer Model Number
L-Pyran F 5 x 26
Compatible Manufacturer Part Number
L-Pyran F 5 x 26
Compatible with Mfr. Model No.
L-Pyran F 5 x 26
For Use with Mfr Model Number
L-Pyran F 5 x 26
Compatible Manufacturer Model Number
L-Pyran F 5 x 26
For Use With Mfr. Model Number
L-Pyran F 5 x 26
Compatible with Manufacturer Model No.
L-Pyran F 5 x 26
Compatible Pump Manufacturer Part Number
L-Pyran F 5 x 26
Compatible Mfr. Model Number
L-Pyran F 5 x 26

Description

Door Window Frame Kit, Material Steel, Opening Height 27 In., Opening Width 6 In., Window Height 25 In., Window Width 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.