Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size

  • Mfr # DW8405

  • Zoro # G0745841


product price:  $7.99
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8405
Zoro #
G0745841
UPC #
028877321691
Country of Origin
Thailand

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
5/8"-11

Details

Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
30
Series
A30N
Maximum Operating Speed
13,300 RPM
Application
Aluminum
Specification
A30N
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum
Primary Material Application
Aluminum

Description

Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Application Aluminum, Compatible Tool Type Angle Grinder, Series A30N, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products