Duct Access Doors, UL Fire Rated, 10x6
Mfr # 6EJC0
Zoro # G0746505
product price:Â $78.39
/ea
Free Shipping & Returns
Key Features
Door Height
6 in
Door Width
10 in
Finish
Galvanized
Standards
NFPA 96 Compliant
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6EJC0
Zoro #
G0746505
UPC #
-
Country of Origin
China
Dimensions
Door Height
6 in
Door Width
10 in
Mounting Stud Length
6 in
Material Thickness
16 ga
Details
Finish
Galvanized
Item
Duct Access Door
Standards
NFPA 96 Compliant
Shape
Rectangular
Number of Mounting Stud
2
Includes
"E"-Clips For Each Stud, 1/4" Wing Nuts For Each Stud, Access Door Cover (Front Panel), Access Door Frame (Back Frame)
Series
ACC
Latch Type
Thumbscrews
For Duct Shape
Rectangular
Door Shape
Rectangular
Product Type
Access Door
Maximum Temperature Rating
High Temperature ( Greater Than2000 Degrees F)
Material Fabrication
Hot Dipped
Observation Port Material
Steel
Description
Duct Access Door, Door Height 6 in, Door Shape Rectangular, Door Width 10 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 6 in, Number of Mounting Stud 2, Observation Port Material Steel, Standards NFPA 96 Compliant, Product Type Access Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.