Commercial Pressure Gauge, 0 to 200 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.200.B

  • Zoro # G0748601


product price:  $21.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.200.B
Zoro #
G0748601
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Case Depth
29 mm
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
1 yr
Graduations
50 psi
Characteristics
With Brass Internals
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
For Use With
Media Compatible with Bronze
Case Color
Black
Gauge Primary Range Numbered Graduations
50
Gauge Application
General-Purpose Case
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
5
Case Material
ABS
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Pressure Range Type
Pressure
Removable Bezel
No
Dry Dampening Feature
None
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
5
Gauge Case Liquid
Glycerin
Cleaned for Oxygen Service
No
Field Fillable
No
Freeze Resistant Movement
No
Non-Sparking
No
Accuracy Scale
Mid-Scale
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Dial Color
White
Scale Type
Single
Sensor Material
Bronze
Pointer Color
Black
Compatible Process Media
Liquids and Gases
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
50
Pressure Gauge Type
Commercial Pressure Gauge
Dial Face Material
ABS
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade B
Pointer Material
ABS
Includes Vent Plug
No
Maximum Pressure
200
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
1,300 kPa
Compatible with Brand
WIKA
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.