Commercial Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.60.B

  • Zoro # G0748647


product price:  $21.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.60.B
Zoro #
G0748647
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
51 mm
Case Depth
29 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1
Gauge Filled With
Glycerin
Graduations
10 psi
Smallest Graduation
1 psi
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
10
Gauge Special Options
Heavy Duty
Required Gauge Adapter
1 yr
For Use With
Media Compatible with Bronze
Case Color
Black
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Primary Scale Minor Graduations
1
Pressure Range Type
Pressure
Case Construction
Welded Joint
Dry Dampening Feature
None
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Accuracy Scale
Mid-Scale
Gauge Case Liquid
Glycerin
Compatible Process Media
Liquids and Gases
Includes Mounting Hardware
No
Dial Color
White
Field Fillable
No
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Numeric Increments
10
Non-Sparking
No
Dial Face Material
ABS
Removable Bezel
No
Cleaned for Oxygen Service
No
Pointer Material
ABS
Sensor Type
Bourdon Tube
Pressure Gauge Type
Commercial Pressure Gauge
Scale Type
Single
Pointer Color
Black
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Sensor Material
Bronze
Maximum Pressure
60
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
400 kPa
Compatible with Brand
WIKA
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Maximum
140 Degrees F
IP Rating
IP65
Compatible with Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.