Commercial Pressure Gauge, 0 to 4,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.4000.B

  • Zoro # G0748699


product price:  $20.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.4000.B
Zoro #
G0748699
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Case Depth
29 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 4,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
50 psi
Gauge Primary Range Numbered Graduations
500
Case Color
Black
Calibration Certificate Included
No
Graduations
500 psi
Gauge Special Options
Heavy Duty
Gauge Application
General-Purpose Case
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
50
Gauge Filled With
Glycerin
Required Gauge Adapter
1 yr
Characteristics
With Brass Internals
Case Material
ABS
Socket Material
Brass
Gauge Secondary Range Values
0 to 10
Connection Type
MNPT
Standards
EN 837-1
Includes Calibration Certificate
No
Dial Color
White
Scale Type
Single
Sensor Type
Bourdon Tube
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Dial Face Material
ABS
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Primary Scale Minor Graduations
50
Includes Vent Plug
No
Compatible Process Media
Liquids and Gases
Dry Dampening Feature
None
Primary Scale Numeric Increments
500
Pointer Material
ABS
Sensor Material
Bronze
Non-Sparking
No
Field Fillable
No
Case Construction
Welded Joint
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.100 Grade B
Pressure Gauge Type
Commercial Pressure Gauge
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Maximum Pressure
4000
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
4,000 psi
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
27,000 kPa
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Vacuum Measurement - Minimum
0 kPa
IP Rating
IP65
Compatible with Brand
WIKA
Operating Temperature - Minimum
-4 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.