Commercial Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.200.B

  • Zoro # G0748778


product price:  $21.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.200.B
Zoro #
G0748778
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
29 mm
Case Diameter
62.5 mm
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
5
Graduations
50 psi
Smallest Graduation
5 psi
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
50
Characteristics
With Brass Internals
Case Color
Black
Required Gauge Adapter
1 yr
Gauge Application
General-Purpose Case
For Use With
Media Compatible with Bronze
Socket Material
Brass
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Pressure Gauge Type
Commercial Pressure Gauge
Field Fillable
No
Case Construction
Welded Joint
Gauge Case Liquid
Glycerin
Compatible Process Media
Liquids and Gases
Freeze Resistant Movement
No
Pointer Color
Black
Includes Calibration Certificate
No
Dial Face Material
ABS
Scale Type
Single
Accuracy Grade
ASME B40.100 Grade B
Includes Vent Plug
Yes
Process Connection Gender
Male
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Primary Scale Minor Graduations
5
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Removable Bezel
No
Primary Scale Numeric Increments
50
Pressure Range Type
Pressure
Pointer Material
ABS
Sensor Material
Bronze
Non-Sparking
No
Dial Color
White
Sensor Type
Bourdon Tube
Maximum Pressure
200
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
WIKA
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
1,300 kPa
Case Liquid
Glycerin

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.