Commercial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.30.B

  • Zoro # G0748787


product price:  $22.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.25.30.B
Zoro #
G0748787
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
62.5 mm
Case Depth
29 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Required Gauge Adapter
1 yr
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
5
For Use With
Media Compatible with Bronze
Smallest Graduation
0.5 psi
Case Color
Black
Graduations
5 psi
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
0.5
Characteristics
With Brass Internals
Gauge Application
General-Purpose Case
Socket Material
Brass
Case Material
ABS
Gauge Secondary Range Values
0 to 10
Connection Type
MNPT
Standards
EN 837-1
Pointer Material
ABS
Non-Sparking
No
Removable Bezel
No
Dial Face Material
ABS
Sensor Material
Bronze
Field Fillable
No
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade B
Includes Mounting Hardware
No
Dry Dampening Feature
None
Scale Type
Single
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Vibration Resistance
Liquid-Filled
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
5
Compatible Process Media
Liquids and Gases
Case Construction
Welded Joint
Dial Color
White
Cleaned for Oxygen Service
No
Pressure Gauge Type
Commercial Pressure Gauge
Includes Calibration Certificate
No
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
0.5
Includes Vent Plug
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Maximum Pressure
30
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
WIKA
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
200 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Compatible with Series
Universal
Secondary Scale Vacuum Measurement - Minimum
0 kPa
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
30 psi
NEMA Enclosure Rating
4

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.