Commercial Pressure Gauge, 0 to 6,000 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.6000L

  • Zoro # G0748839


product price:  $32.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.6000L
Zoro #
G0748839
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Nominal Dial Size
2 in
Case Depth
27 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Required Gauge Adapter
1 yr
For Use With
Media Compatible with Bronze
Case Color
Black
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
1000
Gauge Primary Range Smallest Graduation
100
Smallest Graduation
100 psi
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Graduations
1000 psi
Gauge Application
General-Purpose Case
Case Material
ABS
Socket Material
Brass
Gauge Secondary Range Values
0 to 10
Connection Type
MNPT
Standards
EN 837-1
Dry Dampening Feature
None
Process Connection Gender
Male
Sensor Material
Bronze
Dial Color
White
Primary Scale Minor Graduations
100
Scale Type
Single
Pressure Gauge Type
Commercial Pressure Gauge
Dial Face Material
ABS
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Gauge Case Liquid
Glycerin
Field Fillable
No
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade B
Case Construction
Welded Joint
Compatible Process Media
Liquids and Gases
Primary Scale Numeric Increments
1,000
Removable Bezel
No
Pointer Material
ABS
Includes Vent Plug
No
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Sensor Type
Bourdon Tube
Maximum Pressure
6000
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
WIKA
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Series
Universal
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
41,000 kPa
Primary Scale Pressure Measurement - Maximum
6,000 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.