Industrial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-600-G

  • Zoro # G0748927


product price:  $38.45
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-220-600-G
Zoro #
G0748927
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Case Depth
1.41 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Special Options
Heavy Duty
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
100
Required Gauge Adapter
1 yr
Gauge Primary Range Smallest Graduation
10
Gauge Filled With
Glycerin
Case Color
Black
Graduations
100 psi
Characteristics
With Brass Internals
Smallest Graduation
10 psi
Calibration Certificate Included
No
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Accuracy Scale
Mid-Scale
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Bezel Mounting Type
Removable
Movement Type
Swiss
Bezel Material
Zytel Nylon
Pointer Material
Aluminum
Primary Scale Minor Graduations
10
Field Fillable
No
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Movement Material
Copper Alloy
Freeze Resistant Movement
No
Includes Vent Plug
No
Primary Scale Numeric Increments
100
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Gauge Case Liquid
Glycerin
Non-Sparking
No
Scale Type
Single
Removable Bezel
Yes
Accuracy Grade
ASME B40.1 Grade A
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Process Connection Gender
Male
Pointer Color
Black
Sensor Material
Phosphor Bronze
Sensor Type
Bourdon Tube
Case Construction
Corrosion Resistant
Vibration Resistance
Liquid-Filled
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
600 psi
Compatible with Brand
SPAN
Compatible with Series
Universal
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.