Commercial Pressure Gauge, 0 to 3,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.3000.B

  • Zoro # G0748933


product price:  $21.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.3000.B
Zoro #
G0748933
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
62.5 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
29 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
500 psi
For Use With
Media Compatible with Bronze
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
500
Gauge Filled With
Glycerin
Case Color
Black
Gauge Special Options
Heavy Duty
Required Gauge Adapter
1 yr
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
50
Smallest Graduation
50 psi
Socket Material
Brass
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Removable Bezel
No
Scale Type
Single
Sensor Type
Bourdon Tube
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Dial Face Material
ABS
Dry Dampening Feature
None
Primary Scale Minor Graduations
50
Compatible Process Media
Liquids and Gases
Non-Sparking
No
Pointer Color
Black
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Vibration Resistance
Liquid-Filled
Field Fillable
No
Includes Vent Plug
No
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade B
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Pointer Material
ABS
Process Connection Gender
Male
Includes Calibration Certificate
No
Sensor Material
Bronze
Dial Color
White
Gauge Case Liquid
Glycerin
Case Construction
Welded Joint
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Numeric Increments
500
Maximum Pressure
3000
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Compatible with Series
Universal
Compatible with Brand
WIKA
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Operating Temperature - Maximum
140 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.