Commercial Pressure Gauge, 0 to 5,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.5000.B

  • Zoro # G0749012


product price:  $22.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.5000.B
Zoro #
G0749012
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Case Depth
29 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
100
Required Gauge Adapter
1 yr
For Use With
Media Compatible with Bronze
Graduations
1000 psi
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Case Color
Black
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
Smallest Graduation
100 psi
Gauge Primary Range Numbered Graduations
1000
Gauge Filled With
Glycerin
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Process Connection Gender
Male
Pointer Color
Black
Scale Type
Single
Non-Sparking
No
Pointer Material
ABS
Sensor Type
Bourdon Tube
Removable Bezel
No
Pressure Range Type
Pressure
Dry Dampening Feature
None
Includes Mounting Hardware
No
Primary Scale Numeric Increments
1,000
Gauge Case Liquid
Glycerin
Dial Color
White
Compatible Process Media
Liquids and Gases
Pressure Gauge Type
Commercial Pressure Gauge
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Includes Calibration Certificate
No
Includes Vent Plug
No
Case Construction
Welded Joint
Accuracy Grade
ASME B40.100 Grade B
Sensor Material
Bronze
Field Fillable
No
Dial Face Material
ABS
Primary Scale Minor Graduations
100
Maximum Pressure
5000
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
WIKA
Case Liquid
Glycerin
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
34,000 kPa
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Compatible with Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.