Industrial Pressure Gauge, 0 to 5,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-224-5000-G

  • Zoro # G0749058


product price:  $40.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-224-5000-G
Zoro #
G0749058
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.41 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-224
Lens Material
Acrylic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
1 yr
Gauge Primary Range Smallest Graduation
50
Gauge Filled With
Glycerin
For Use With
Media Compatible with Bronze
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Graduations
500 psi
Characteristics
With Brass Internals
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
500
Case Color
Black
Smallest Graduation
50 psi
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Dry Dampening Feature
None
Dial Color
White
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.1 Grade A
Bezel Material
Zytel Nylon
Movement Type
Swiss
Vibration Resistance
Liquid-Filled
Accuracy Scale
Mid-Scale
Sensor Material
316L Stainless Steel
Includes Vent Plug
No
Pointer Color
Black
Movement Material
Copper Alloy
Sensor Type
Bourdon Tube
Primary Scale Minor Graduations
50
Removable Bezel
Yes
Freeze Resistant Movement
No
Primary Scale Numeric Increments
500
Process Connection Gender
Male
Bezel Mounting Type
Removable
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Non-Sparking
No
Includes Calibration Certificate
No
Scale Type
Single
Pointer Material
Aluminum
Case Construction
Corrosion Resistant
Maximum Pressure
5000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Compatible with Brand
SPAN
Operating Temperature - Maximum
150 Degrees F
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.