Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-100-G

  • Zoro # G0749073


product price:  $46.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-220-100-G
Zoro #
G0749073
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.33 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Graduations
10 psi
Gauge Primary Range Smallest Graduation
1
Smallest Graduation
1 psi
Case Color
Black
For Use With
Media Compatible with Bronze
Gauge Application
Corrosion-Resistant Case
Required Gauge Adapter
1 yr
Gauge Primary Range Numbered Graduations
10
Gauge Special Options
Heavy Duty
Characteristics
With Brass Internals
Gauge Filled With
Glycerin
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Dial Face Material
Aluminum
Scale Type
Single
Dial Color
White
Primary Scale Minor Graduations
1
Includes Vent Plug
No
Bezel Mounting Type
Removable
Vibration Resistance
Liquid-Filled
Removable Bezel
Yes
Includes Calibration Certificate
No
Accuracy Scale
Mid-Scale
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Accuracy Grade
ASME B40.1 Grade A
Non-Sparking
No
Process Connection Gender
Male
Pointer Color
Black
Freeze Resistant Movement
No
Sensor Material
Phosphor Bronze
Includes Mounting Hardware
No
Movement Type
Swiss
Cleaned for Oxygen Service
No
Field Fillable
No
Primary Scale Numeric Increments
10
Bezel Material
Zytel Nylon
Gauge Case Liquid
Glycerin
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Corrosion Resistant
Pressure Range Type
Pressure
Movement Material
Copper Alloy
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
SPAN
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.