Industrial Pressure Gauge, 0 to 3,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-224-3000-G

  • Zoro # G0749100


product price:  $50.39
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-224-3000-G
Zoro #
G0749100
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.41 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-224
Lens Material
Acrylic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Characteristics
With Brass Internals
For Use With
Media Compatible with Bronze
Required Gauge Adapter
1 yr
Smallest Graduation
50 psi
Calibration Certificate Included
No
Graduations
500 psi
Gauge Primary Range Numbered Graduations
500
Gauge Application
Corrosion-Resistant Case
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
50
Gauge Special Options
Heavy Duty
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Freeze Resistant Movement
No
Primary Scale Minor Graduations
50
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pointer Material
Aluminum
Sensor Material
316L Stainless Steel
Vibration Resistance
Liquid-Filled
Pressure Range Type
Pressure
Pointer Color
Black
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Accuracy Scale
Mid-Scale
Movement Type
Swiss
Bezel Material
Zytel Nylon
Non-Sparking
No
Dial Face Material
Aluminum
Primary Scale Numeric Increments
500
Dry Dampening Feature
None
Scale Type
Single
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.1 Grade A
Dial Color
White
Bezel Mounting Type
Removable
Field Fillable
No
Includes Vent Plug
No
Movement Material
Copper Alloy
Case Construction
Corrosion Resistant
Cleaned for Oxygen Service
No
Maximum Pressure
3000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Series
Universal
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Compatible with Brand
SPAN
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products