Industrial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-210-160-PSI-G

  • Zoro # G0749119


product price:  $43.59
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-210-160-PSI-G
Zoro #
G0749119
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.33 in
Nominal Dial Size
2 1/2 in
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-210
Lens Material
Acrylic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Bronze or Copper Alloy
Graduations
20 psi
Gauge Filled With
Glycerin
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Case Color
Black
Gauge Primary Range Smallest Graduation
2
Calibration Certificate Included
No
Characteristics
With Brass, Copper, and Copper Alloy Internals
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
20
Smallest Graduation
2 psi
Required Gauge Adapter
1 yr.
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Process Connection Gender
Male
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade 1A
Primary Scale Minor Graduations
2
Vibration Resistance
Liquid-Filled
Primary Scale Numeric Increments
20
Bezel Material
Zytel Nylon
Sensor Material
Phosphor Bronze
Case Construction
Corrosion Resistant
Pointer Color
Black
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Field Fillable
No
Dry Dampening Feature
None
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Movement Type
Swiss
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Scale Type
Single
Bezel Mounting Type
Removable
Pointer Material
Aluminum
Movement Material
Copper Alloy
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
160 psi
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.