Industrial Pressure Gauge, 0 to 2,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-224-2000-G

  • Zoro # G0749399


product price:  $37.49
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-224-2000-G
Zoro #
G0749399
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.33 in
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-224
Lens Material
Acrylic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
20
Gauge Filled With
Glycerin
Graduations
200 psi
Gauge Primary Range Numbered Graduations
200
Smallest Graduation
20 psi
Required Gauge Adapter
1 yr
Characteristics
With Brass Internals
Gauge Special Options
Heavy Duty
For Use With
Media Compatible with Bronze
Case Color
Black
Calibration Certificate Included
No
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Dial Color
White
Scale Type
Single
Vibration Resistance
Liquid-Filled
Accuracy Scale
Mid-Scale
Gauge Case Liquid
Glycerin
Sensor Material
316L Stainless Steel
Case Construction
Corrosion Resistant
Pointer Color
Black
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Movement Type
Swiss
Pressure Range Type
Pressure
Movement Material
Copper Alloy
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Primary Scale Numeric Increments
200
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Non-Sparking
No
Pointer Material
Aluminum
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Bezel Mounting Type
Removable
Bezel Material
Zytel Nylon
Includes Vent Plug
No
Accuracy Grade
ASME B40.1 Grade A
Includes Mounting Hardware
No
Removable Bezel
Yes
Primary Scale Minor Graduations
20
Maximum Pressure
2000
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Maximum
2,000 psi
NEMA Enclosure Rating
4

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products