Industrial Pressure Gauge, 0 to 6,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-224-6000-G

  • Zoro # G0749432


product price:  $45.29
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-224-6000-G
Zoro #
G0749432
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.33 in
Case Diameter
3.2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-224
Lens Material
Acrylic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Special Options
Heavy Duty
Characteristics
With Brass Internals
Required Gauge Adapter
1 yr
Gauge Primary Range Smallest Graduation
100
Gauge Primary Range Numbered Graduations
1000
Calibration Certificate Included
No
Graduations
1000 psi
Gauge Filled With
Glycerin
Smallest Graduation
100 psi
Gauge Application
Corrosion-Resistant Case
For Use With
Media Compatible with Bronze
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Includes Vent Plug
No
Accuracy Scale
Mid-Scale
Removable Bezel
Yes
Case Construction
Corrosion Resistant
Movement Type
Swiss
Non-Sparking
No
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Dial Color
White
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Bezel Mounting Type
Removable
Accuracy Grade
ASME B40.1 Grade A
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Scale Type
Single
Primary Scale Numeric Increments
1,000
Process Connection Gender
Male
Pointer Color
Black
Dial Face Material
Aluminum
Pointer Material
Aluminum
Bezel Material
Zytel Nylon
Movement Material
Copper Alloy
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Pressure Range Type
Pressure
Primary Scale Minor Graduations
100
Field Fillable
No
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Maximum Pressure
6000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Series
Universal
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
IP Rating
IP65
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
6,000 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.