Standard Dowel Pin, 1/4 in Nominal Dia, 1/2 in L, Steel, 100 PK
Mfr # 25R50DPSO
Zoro # G0750014
product price:Â $49.39
/pk 100, $0.49/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
1/4 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25R50DPSO
Zoro #
G0750014
UPC #
848790057503
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Shank Length
1/2 in
Length Tolerance
+/-0.010 in
Overall Length
1/2"
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.0001 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Black Oxide
Meets
AMSE B18.8.2
Single Shear Strength (PSI)
150,000 psi
Rockwell Hardness
C50-58
Standards
ASME B18.8.2
Double Shear Strength
14,720 lb
Manufacturer Location
Made in USA*
Single Shear Strength
150,000 lb
Description
Dowel Pin,Steel,1/4in dia,1/2in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 14,720 lb, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.