Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raytech Angle Cut Cylinder, 5/16" x 3/4" 41-346

Angle Cut Cylinder, 5/16" x 3/4" (Discontinued)

  • Mfr # 41-346
  • Zoro # G0750337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-346
Zoro #
G0750337
UPC #
034337413462
Country of Origin
Unknown

Dimensions

Size
5/16 in x 3/4 in

Details

Shape
Angle Cut Cylinder
Item
Ceramilite Media
Application
Light Deburring
For Use With
Vibratory Tumbler
Weight
20 lb
Density
65 lb/cu ft

Description

Ceramilite Media, Weight 20 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.