Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 19-25/32 InLx15-49/64 Wx7-13/32 In 1520

Case, 19-25/32 InLx15-49/64 Wx7-13/32 In (Discontinued)

  • Mfr # 1520
  • Zoro # G0750687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520
Zoro #
G0750687
UPC #
019428001858
Country of Origin
United States

Dimensions

Inside Length
18-1/16"
Inside Width
12-57/64"
Bottom Depth
4 15/16 in
Inside Depth
6-23/32"
Lid Depth
1 51/64 in

Details

Item
Protective Case
Color
Black
Material
Copolymer Polypropylene
Weight
9.35 lb
Features
Prescored Pick N Pluck(TM) Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization with Changes in Temperature or Altitude, Watertight, O-Ring Seal, Double Throw Latches
Includes
Pick N Pluck(TM) Foam
Standards
IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
Mfr. Series
1520
Latch
Double Throw
Industry Type
Healthcare

Description

Protective Case, Bottom Depth 4 15/16 in, Color Black, Inside Depth 6 23/32 in, Inside Length 18 1/16 in, Inside Width 12 57/64 in, Lid Depth 1 51/64 in, Material Copolymer Polypropylene, Overall Depth 7 13/32 in, Overall Length 19 25/32 in, Overall Width 15 49/64 in, Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, Weight 9.35 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.