Off-White Cast Nylon Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # 1EPG1

  • Zoro # G0751615


product price:  $38.59
/ea

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EPG1
Zoro #
G0751615
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
12"
Thickness
0.500"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Plastic Grouping
Sheet Stock
Plastic Properties
Wear Material
Material Type
Natural Grade
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Color Family
Off-White
Tensile Strength
12,000 psi
Thickness Tolerance
+/-10%
Material
Nylon
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Water Absorption
0.6 %
Tensile Strength Rating
Excellent
Grade
Standard
Plastic Thickness Tolerance
+/-10%
Wear Factor
Excellent
Temperature Range
32 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
356 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Impact Strength
0.4 ft-lb/in
Friction Coefficient
0.2
Water Absorption Rating
Poor
Shape
Square
Machinability
20 %
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Plastic Density
1.14 g/cc
Minimum Adhesive Temperature
50 Degrees F
Standards
3-A Dairy, USDA
Maximum Adhesive Temperature
248 Degrees F
Flexural Modulus
330,000 psi
Product Type
Plastic Sheet
Shore Hardness
85 Shore D
Dielectric Strength
600 V/mil
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Metal Detectable
Not Metal Detectable
Light Transmission
75 %
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
5.00 x 10^-7 cu mm/N-m
Fabrication
Cast
FDA Compliance
21 CFR 177.1500
Product Form
Sheet
Elongation
35 %
Rockwell Hardness
85 HRM

Description

Nylon Sheet, Nylon, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.14 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.