Zoro Homepage
This item is Discontinued.
Band-It Band Clamp, SS, Min.Dia. 1-1/2 In., PK14 BFVG-A0830-048-P400

Band Clamp, SS, Min.Dia. 1-1/2 In., PK14 (Discontinued)

  • Mfr # BFVG-A0830-048-P400
  • Zoro # G0751904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFVG-A0830-048-P400
Zoro #
G0751904
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1-1/2
Thickness (In.)
0.030
Width (In.)
1/2
Min. Clamp Dia. (In.)
1-1/2
Max. Clamp Dia. (In.)
12
Band Length (In.)
48

Details

Material of Construction
201 Stainless Steel
Item
Band Clamp
Type
Clip, Green
For Hose O.D. Max. (In.)
11-3/4
For Use With
2LNP6, 2LNP8, and 2LNP9
For Hose O.D. Min. (In.)
1-1/4

Description

Band Clamp, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.