This item is Discontinued.

Msa Safety Faceshield Visor, Polycarb, Clr, 8x15-1/2in 10017934

Faceshield Visor, Polycarb, Clr, 8x15-1/2in (Discontinued)

  • Mfr # 10017934
  • Zoro # G0751956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017934
Zoro #
G0751956
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.04 in
Visor Width
15 1/2 in
Visor Height
7 3/4 in

Details

Item
Faceshield Visor
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
MSA Faceshield Frame
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010
Features
Chemical Splash Resistant, Impact Resistant
Includes
Instructions
Hazard Risk Category (HRC)
0
Application
Elevated Temperature, Welding
Accessory Type
Faceshield Visor
Replacement Visor Color
Clear

Description

Faceshield Visor, Application Elevated Temperature, Welding, Dielectric Protection Yes, Features Chemical Splash Resistant, Impact Resistant, For Use With MSA Faceshield Frame, Includes Instructions, Standards ANSI/ISEA Z87.1-2010, Visor Color Clear, Visor Height 7 3/4 in, Visor Material Polycarbonate, Visor Thickness 0.04 in, Visor Width 15 1/2 in, Visor Coating Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.