This item is Discontinued.

Square D Circuit Breaker, FHL Series, 50, 3 Pole, 600VAC, Not Rated FHL36050

Circuit Breaker, FHL Series, 50, 3 Pole, 600VAC, Not Rated (Discontinued)

  • Mfr # FHL36050
  • Zoro # G0753496
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FHL36050
Zoro #
G0753496
UPC #
785901241454
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
1/0 AWG

Details

Item
Circuit Breaker
Series
FHL
Amps
50
Number of Poles
3
AC Voltage Rating
600VAC
Circuit Breaker Type
High Interrupting Capacity
Phase
3
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
Low Amp Trip Setting
400A
Mounting
Free Standing
High Amp Trip Setting
850A
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN

Description

Circuit Breaker, 50 Amps, AC Voltage Rating 600VAC, Max. AIR Rating Not Rated, For Use With -, Series FHL, High Amp Trip Setting 850A, Low Amp Trip Setting 400A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating 250VDC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.