This item is Discontinued.

Klein Tools Ins Screwdriver, Phillips, #3x6 In, Round 603-6-INS

Ins Screwdriver, Phillips, #3x6 In, Round (Discontinued)

  • Mfr # 603-6-INS
  • Zoro # G0753593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603-6-INS
Zoro #
G0753593
UPC #
092644850394
Country of Origin
United States

Dimensions

Tip Size
#3
Shank Length
6"
Overall Length
11"

Details

Item
Insulated Screwdriver
Tip Style Group
Crosspoint, Phillips
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Shank Shape
Round
Tip Style
Phillips
Finish
Insulated with Black Oxide Tip
Standards
ASME, ANSI
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
1000V Rated
Shank Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Insulated Screwdriver, Tip Size #3, Phillips, Overall Length 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.