Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Charge/Sync 8Pin Lightning-USB, 4ft.,  MSIP56BW

Charge/Sync 8Pin Lightning-USB, 4ft., (Discontinued)

  • Mfr # MSIP56BW
  • Zoro # G0753678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSIP56BW
Zoro #
G0753678
UPC #
092533033303
Country of Origin
China

Details

Item
Charge/Sync 8Pin Lightning-USB,4ft.,

Description

Charge/Sync 8Pin Lightning-USB,4ft.,

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.