Pipe Insulation, 7/8" OD, 4 ft. L, Melamine Foam, 1 in Wall

  • Mfr # 0879-0050IP100-PF-0920-01

  • Zoro # G0753952


product price:  $69.15
/ea

Key Features

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
1/2"
Material
Melamine Foam
For Tube O.D.
7/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0879-0050IP100-PF-0920-01
Zoro #
G0753952
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
1/2"
Insulation Length
4 ft
Fits Pipe Size - Pipe Insulation
1/2 in
Fits Tube Size
7/8 in
Wall Thickness - Insulation
1 in
Fits Pipe Size
1/2 in
Jacket Thickness
0.02 in
Inside Diameter
7/8 in
For Pipe Size
1/2 in
Overall Length
4 ft

Details

Material
Melamine Foam
For Tube O.D.
7/8"
Item
Pipe Insulation
Color
White
Includes
Factory Laminated 800 Series Jacket - 0.020 in Thick, Smooth, Semi-Rigid PVC Jacket with 2 in Self Sealing Lap
Temp. Range
-40 Degrees to 350 Degrees F
Insulation Body Material
Melamine Foam
Insulation Nominal I.D.
7/8 in
Pipe Insulation Item
Pipe Insulation
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Approx. R Value
6.57
Insulation Approx. R Value
6.57
Insulation Approx. K Value
0.25
Insulation Type
Hinged with Self Sealing Lap
Standards
ASTM E84
Density
0.44 +/- 0.19 lb/cu ft
Features
Excellent Antibacterial and Wash Down Properties
Flexibility
Flexible
For Location
Indoor
K Value
0.27 BTU @ 75 Degrees F
For Piping System
Pharmaceuticals
Market
Industrial
Flame Spread Index
25
R Value
6.57
Tube Style
Hinged
Foam Cell Type
Open
Installation Style
Slit with Adhesive
Clean Room Class
Fed. Std. 100
Sealing Method
Silicone Sealant
Smoke Developed Index
50
Plenum Rating
Plenum Rated
Maximum Operating Temperature
350 Degrees F
Form
Tube
Minimum Operating Temperature
-40 Degrees F
Facing Material
PVC Jacket

Description

Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 7/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket, Color White, R Value 6.57, Form Tube, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.