This item is Discontinued.

Grundfos Hot Water Circulator Pump, 1/25, 115, Sweat Connection UP15-10B5

Hot Water Circulator Pump, 1/25, 115, Sweat Connection (Discontinued)

  • Mfr # UP15-10B5
  • Zoro # G0754381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP15-10B5
Zoro #
G0754381
UPC #
5700393028098
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1/2"
Manufacturers Warranty Length
2 yr.
Width
4"
Face to Face Dimension
5"
Length
4-11/16"

Details

HP
1/25
Housing Material
Bronze
Connection Style
Sweat
Max. GPM @ Head
4.8 gpm @ 1 ft.
Min. GPM @ Head
2.5 gpm @ 4 ft.
Impeller Material
PES Composite
Amps
0.22
Pump Type
Hot Water Return Line
Compliance
Certified For Use in Potable Water Applications in CA and VT
Features
Maintenance Free
Loop Configuration
Open
Series
UP
Flange/Union Included
No
Shut-Off
6.0 ft.
Number of Speeds
1
Max. Temp.
220 Degrees F
Best Efficiency GPM @ Head
3 gpm @ 3.0 ft.
Mechanical Seal
Wet Rotor
Drive Type
Direct
Voltage
115
Thermal Protection
Auto
Phase
1
Max. Operating Pressure
145 psi
Shaft Material
Aluminum Oxide Ceramic
Item
Hot Water Circulator Pump
RPM
1500

Description

Hot Water Circulator Pump, Face to Face Dimension 5 in, Number of Speeds 1, Phase 1, Pump Type Hot Water Return Line, Series UP, Amps 0.22

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.